Shop All TIG Welding Rods
Weldcote
Aluminum Tig 5356 3/64 X 36 X 10# Box
Mfr # 5356364X36T
Zoro # G1986926
product price: $14.69
/ea
Sold in multiples of 10 for $146.90
$146.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SDS Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldcote
- MFR # 5356364X36T
- Zoro # G1986926
- UPC # 877511008180
- Country of Origin Canada
- Category TIG Welding Rods
Details
Features | SDS Indicator |
Description
Weldcote 5356 (Commonly Referred To As Almg5) Is A 5% Magnesium Aluminum Filler Metal That Is Available In Spools Or Cut Lengths For Mig Or Tig Welding Processes. 5356 Aluminum Filler Metal Is Recommended For Welding 5050, 5052, 5083, 5356, 5454, And 5456. The Melting Range Is 1060-1175 Degrees F With A Density Of .096 Lbs.Cu.In. The Average Tensile Strength Is 39,000 Psi, Average Yield Strength Of 19,000 Psi And The Post Anodizing Color Is White. 5356 Aluminum Filler Metal Offers A Much Better Corrosion Resistance When Exposed To Salt Water. 5356 Filler Metal Is Ideal For General Purpose Welding And Is Typically Used In The Construction Industry Infabricating Truck Trailers, Small Fishing Boats And In Cryogenic Applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Hot Air Pencil Station, Analog, 85W, 120V (851-2)
- SIMPLE GREEN Antispatter, 55 gal, Drum (1400000113467)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6011, 50 lb. (20YD07)
- BLUE DEMON High Spd, Carbon Stl Electrode, 3/32, 50lb (E7024-332-50)
- POWERWELD Tungsten, Pure (Green), 5/32" x 7" (PUR532)
- POWERWELD Tungsten, Pure (Green), 1/16" x 7" (PUR116)
- WESTWARD 36" Filler Metal 3/32" Dia., AWS ER80S-B2, 10 lb. (20AP64)
- WESTWARD 36" Filler Metal 0.045" Dia., AWS ER80S-D2, 1 lb. (20AP75)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ER70S-2, 10 lb. (ER70S2-094-10T)
- POWERWELD Tungsten, 1% Lanthanated (Black), 1/16" x 7" (RE116)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS DECOP, 1 lb. (20YC96)
- Weldcote TIG Welding Rods