Shop All TIG Welding Rods
Weldcote
Aluminum Tig 4043 1/8 X 36 X 10# Box
Mfr # 404318X36T
Zoro # G1979497
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
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
- Brand Weldcote
- MFR # 404318X36T
- Zoro # G1979497
- UPC # 877511001532
- Country of Origin Canada
- Category TIG Welding Rods
Description
Weldcote 4043 (Commonly Referred To As Aisi5) Is A 5% Silicon Aluminum Filler Metal That Is Available In Spools Or Cut Lengths For Mig Or Tig Welding Processes. 4043 Aluminum Filler Metal Is Recommended For Welding 3003, 3004, 5052, 6061, 6063 And Casting Alloys 43, 355, 356, And 214. The Melting Range Is 1065-1170 Degrees F With A Density Of .097 Lbs./Cu.In. The Average Tensile Strength Is 27,000 Psi, Average Yield Strength Of 18,000 Psi And The Post Anodizing Color Is Gray. 4043 Aluminum Filler Metal Is One Of The Oldest And Most Widely Used Welding And Brazing Alloys. The Silicon Additions Result In Improved Fluidity (Wetting Action) To Make The Alloy A Preferred Choice By Welders. The Alloy Is Less Sensitive To Weld Cracking And Produces Brighter, Almost Smut Free Welds.
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
- COMPONENT HARDWARE Tube Thermal Mastic Heat Transfer Compou (Q77-1000)
- HARRIS Brazing Alloy (ZN78CW09420POP)
- WESTERN ENTERPRISES We Ss-83 Nipple (312-SS-83)
- LINCOLN ELECTRIC MIG Cable Liner, .035"-.045", 6ft (KP45-3545-6)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERNI99, 1 lb. (41R336)
- HOBART WELDING PRODUCTS TIG Welding Rod, 1/16" dia., 36'' L, 1 lb. (S512511-G01)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER70S-2, 1 lb. (41R375)
- XTRWELD ER4047 1/8 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4047125-10)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ERCuSi-A, 1 lb. (41R237)
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/8"(3.2mm), 10-Pack (880010)
- POWERWELD TIG Rod, Stainless Steel, ER309L, 3/32" x 36" (ER309L-332)
- Weldcote TIG Welding Rods