Shop All Epoxy & Structural Adhesives
Weldbond
Wldbnd Adhesive 14.2Oz
Mfr # 8-50420
Zoro # G000537305
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Container Size 14.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldbond
- MFR # 8-50420
- Zoro # G000537305
- UPC # 58951504207
- Country of Origin Canada
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 14.2 oz |
Details
Item | Adhesive |
Type | High Strength |
Description
Weldbond High Strength Polyvinyl acetate homopolymer All Purpose Adhesive 14.2 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Embossed Foil Tape, 1 In x 6 yd., Copper (1345)
- LOCTITE Super Glue, Professional Series, Clear, .71 fl oz., Bottle (1365882)
- NEWBORN Straight Slick Spatula Set, w/Rubber Grip (A-SLICK-2)
- LOCTITE Acrylic Adhesive, AA H4800 Series, Black, Dual-Cartridge, 10:01 Mix Ratio, 40 min Functional Cure (2061246)
- WELDBOND Wldbnd Adhesive 101Oz (8-50030)
- WELDBOND Wldbnd Adhesive 5.4Oz (8-50160)
- CHRISTYS Vinyl Adhsv Wht 5.25Oz (505115)
- LOCTITE Construction Adhesive, 7332 Series, Gray, Pail, 4:01 Mix Ratio, 6 hr Functional Cure (2751067)
- J-B WELD Spray Adhesive, Clear, 1:01 Mix Ratio (50114)
- PERMATEX Itw Permatex Threadlock Medstr Blu Gel 36Ml 24240 (7604549)
- PC PRODUCTS 48 Oz Woody Wood Epoxy Paste (PR434679)
- Weldbond Epoxy & Structural Adhesives