Shop All Glues
Weldbond
Glue, White, 6 to 12 hr Full Cure, 5.4 oz, Bottle
Mfr # 058951500988
Zoro # G3957409
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color White
- Application General purpose Adhesive
- Container Type - Adhesives Tube
- Materials Bonded Concrete, Fabric, Glass, Leather, Metal, Plaster, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size - Adhesives | 2 oz |
Container Size | 5.4 oz |
Size | 2oz |
Container Size and Type | 2 fl oz Tube |
Container Size Range | Up to 8 fl oz |
Description
Glue, Adhesive Color Clear, Application Method Brush On, Spray On, Roll On, Clamp Time 4 hr, Container Size 2 fl oz, Container Type Tube, Features Flexible, Finishing Features Paintable, Stainable, Full Cure Time 6 to 12 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor No, Materials Bonded Concrete, Fabric, Glass, Leather, Metal, Plaster, Wood, Maximum Application Temperature 70 Degrees F, Maximum Performance Temperature 176 Degrees F, Maximum Viscosity 25,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOAM Nozzles, Color Wise, Combo, PK8 (F66114)
- PERMTX-LOCKT Ultra Black Maximum Oil Resistance Rtv Silicone Gasket Maker (P13-24105)
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, Clear, 12PK (KR100ECLRASS-12)
- GORILLA GLUE Spray Adhesive, Clear, 24 hr Full Cure, 14 oz, Aerosol Can (4500102)
- WELDBOND Epoxy Adhesive, White, 6 to 12 hr Full Cure, 5 gal, Pail (058951509592)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 14.2 oz, Bottle (058951501602)
- WELDBOND 8-50030 101.2 oz Glue in Clear (WE11035)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951504207)
- WELDBOND Potting Compound, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951500308)
- TITEBOND Titebond III Ultimate Wood Glue, Waterproof, 16 oz (1414)
- FASTCAP GB GLUBOT CLEAR GLUE HOLDER (Phased Out)
- Weldbond Glues