Shop All Glues
Weldbond
Glue, White, 6 to 12 hr Full Cure, 14.2 oz, Bottle
Mfr # 058951501602
Zoro # G3957390
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color White
- Application General purpose Adhesive
- Container Type - Adhesives Bottle
- Materials Bonded Concrete, Fabric, Glass, Leather, Metal, Plaster, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size - Adhesives | 5.4 oz |
Container Size | 14.2 oz |
Size | 5.4oz |
Container Size and Type | 5.4 fl oz Bottle |
Container Size Range | Up to 8 fl oz |
Description
Glue, Adhesive Color Clear, Application Method Brush On, Spray On, Roll On, Clamp Time 4 hr, Container Size 5.4 fl oz, Container Type Bottle, Features Flexible, Finishing Features Paintable, Stainable, Full Cure Time 6 to 12 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor No, Materials Bonded Concrete, Fabric, Glass, Leather, Metal, Plaster, Wood, Maximum Application Temperature 70 Degrees F, Maximum Performance Temperature 176 Degrees F, Maximum Viscosity 25,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Black, 24mm x 55m, PK36 (CP 631)
- TAPECASE Film Tape, Polyethylene, Clear, 3/4In x 5Yd (15C688)
- SCOTCH PAINTERS TAPE 0.94""X60YD (2093-24NC)
- GARDNER BENDER Electrical Tape, Black (GTPB-550)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951504207)
- WELDBOND Potting Compound, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951500308)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 5.4 oz, Bottle (058951500988)
- WELDBOND 8-50030 101.2 oz Glue in Clear (WE11035)
- WELDBOND Epoxy Adhesive, White, 6 to 12 hr Full Cure, 5 gal, Pail (058951509592)
- GORILLA GLUE Glue Stick, clear, Can (3023003)
- TITEBOND 1 Qt Titebond III Ultimate Wood Glue (1415)
- Weldbond Glues