Shop All Glues
Weldbond
Glue, White, 6 to 12 hr Full Cure, 0.8 gal, Jug
Mfr # 058951504207
Zoro # G3957381
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color White
- Application General purpose Adhesive
- Container Type - Adhesives Bottle
- Materials Bonded Concrete, Fabric, Glass, Leather, Metal, Plaster, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size - Adhesives | 14.2 oz |
Container Size | 0.8 gal |
Size | 14.2oz |
Container Size Range | 8.1 fl oz to 16 fl oz |
Container Size and Type | 14.2 fl oz Bottle |
Description
Glue, Adhesive Color Clear, Application Method Brush On, Spray On, Roll On, Clamp Time 4 hr, Container Size 14.2 fl oz, Container Type Bottle, Features Flexible, Finishing Features Paintable, Stainable, Full Cure Time 6 to 12 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor No, Materials Bonded Concrete, Fabric, Glass, Leather, Metal, Plaster, Wood, Maximum Application Temperature 70 Degrees F, Maximum Performance Temperature 176 Degrees F, Maximum Viscosity 25,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 250mL Bottle (54125)
- DAP Hot Melt Adhesive, Weldwood Series, Clear, 3 day Full Cure, 32 oz, Bottle (492)
- SUPER GLUE Instant Adhesive, Accutool Series, Clear, 0.17 oz, Tube (19026)
- DUCK BRAND Mounting Tape, Foam, Permanent, 3/4"x36 yd. (1289275)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 14.2 oz, Bottle (058951501602)
- WELDBOND 8-50030 101.2 oz Glue in Clear (WE11035)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 5.4 oz, Bottle (058951500988)
- WELDBOND Epoxy Adhesive, White, 6 to 12 hr Full Cure, 5 gal, Pail (058951509592)
- WELDBOND Potting Compound, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951500308)
- TITEBOND Franklin International 5014 16 oz. Titebond Liquid Hide Glue (158465)
- HDL HARDWARE Glue Scraper (804)
- Weldbond Glues