Shop All Glues
Weldbond
Epoxy Adhesive, White, 6 to 12 hr Full Cure, 5 gal, Pail
Mfr # 058951509592
Zoro # G4327830
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color White
- Application Adhesive/Bonder/Sealer
- Container Type - Adhesives Pail
- Materials Bonded Concrete, Fabric, Glass, Leather, Metal, Plaster, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size - Adhesives | 640 oz |
Container Size | 5 gal |
Size | 5 gal |
Container Size Range | 0.5 gal to 5 gal |
Container Size and Type | 5 gal Pail |
Description
Glue, Adhesive Color Clear, Application Method Brush On, Spray On, Roll On, Clamp Time 4 hr, Container Size 5 gal, Container Type Pail, Features Flexible, Finishing Features Paintable, Stainable, Full Cure Time 6 to 12 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor No, Materials Bonded Concrete, Fabric, Glass, Leather, Metal, Plaster, Wood, Maximum Application Temperature 70 Degrees F, Maximum Performance Temperature 176 Degrees F, Maximum Viscosity 25,000 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Static Mixer Nozzles, 1434516, Taper, 2.5 mm x 2.35 in, Loctite, 5 Pack (1434516)
- 3M Super Weatherstrip and Gasket Adhesive, 5 oz, Tube, Yellow, Neoprene Rubber Base (08001)
- RUST-OLEUM 22 oz. Amber/Gray Flexible Joint Sealant (266733)
- HOMAX Caulk Strip, 1 5/8 in x 11 ft, Roll, White, Butyl Base (34040)
- WELDBOND 8-50030 101.2 oz Glue in Clear (WE11035)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 5.4 oz, Bottle (058951500988)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 14.2 oz, Bottle (058951501602)
- WELDBOND Glue, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951504207)
- WELDBOND Potting Compound, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951500308)
- TITEBOND Spray Trim Adhesive, Original Series, Yellow, 24 hr Full Cure, 24 oz, Aerosol Can (5064)
- ECLECTIC PRODUCTS Glue, E6000 Series, Translucent, 8 hr to 3 day Full Cure, 4 oz, Bottle (565004)
- Weldbond Glues