Shop All Flame Resistant Sleeves
Weldas
Sleeves, Visual Green, 9 oz. FR-7A flame retardant & washable 9 oz Cotton, 18 in.
Mfr # 33-7318
Zoro # G812467951
product price: $8.65
/pr
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldas
- MFR # 33-7318
- Zoro # G812467951
- Country of Origin China
- Category Flame Resistant Sleeves
Description
Alliance Sleeves, Color: Visual Green, Material: 9 oz. FR-7A flame retardant & washable 9 oz Cotton, Size: 18 sleeves w/ covered elastic cuffs - Elastic cuff to prevent sleeve from sliding down arm. All COOL FR garments retain flame resistance for up to 50 washings. COOL FR 9 oz. Clothing conforms to ASTM D6413-99 flame retardant and washability test methods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3 (LUX-SSFS-YS)
- VIKING Size 11 Unisex Steel Work boots, Black/Blue (VW88-11)
- 3M Filter, Nuisance Acid Gas/Nuisance Organic Vapor/P100, Bayonet, Magenta/Olive, 12 Pack (7093)
- IRONCLAD PERFORMANCE WEAR Bump Cap - Fabric Black (G62004)
- WELDAS Sleeves, Visual Green, 9 Oz. Fr-7A Flame Retardant 9 Oz Cotton, 21" (33-7321)
- HEXARMOR Welding Sleeve, Flame Resist, Brn/Hi-Vi, M (1018-M (8))
- PIP Sleeves, Rubber, Yellow, M, 7500VAC, PR (193-1-REGULAR)
- MCR SAFETY Leather Welding Sleeve W Snap 18 Length (38418MW)
- TILLMAN 25In Lth Sleeves, PR (5200L)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XL (T4115-XL)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 2XL, 11" L (1032-2X)
- Weldas Flame Resistant Sleeves