Shop All Flame Resistant Sleeves
Weldas
Alliance Premium Leather Cape Sleeves, Size: XL, Color: Lava Brown
Mfr # 44-7800XL
Zoro # G911382049
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldas
- MFR # 44-7800XL
- Zoro # G911382049
- Country of Origin Unknown
- Category Flame Resistant Sleeves
Description
Open back design that offers cool comfort in hot conditions. Bib sold separately. Bib features adjustable waist strap with quick-release buckle system. These LAVA brown heat and flame resistant garments are made from durable and pliable side split cowhide. All leather seams are double-locked stitched with high strength 5-ply Tex 90 Dupont Kevlar thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Acculine Throwline 1.75mm 1000ft (NTL175 : NTL175-1000)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (DSG-BNS-02-L)
- MCR SAFETY Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Blue (6012XL)
- ENVIROTACK&TRADE EnviroTack 24x36 30-Layer White Disposable Adhesive Mat (PM 2436 34 W)
- CHICAGO PROTECTIVE APPAREL Chicago Protective Apparel - 593-GR-BB - 18 in Arm Guards (593-GR-BB)
- PIP Sleeves, Rubber, Yellow, S, 26500VAC, PR (199-3-SMALL)
- MCR SAFETY Leather Welding Bib Apron 24X 36 (38136MW)
- MCR SAFETY Leather Welding Sleeve W Strap 25 Lengt (38425MW)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XXL (T4115-XXL)
- TILLMAN 18 Grn Fr Slvs Priced Per Pair, PR (6218)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, XL/2XL, PR1 (6695)
- Weldas Workwear and Protective Clothing