Shop All Flame Resistant & Arc Flash Jackets & Coats
Weldas
Alliance COOL FR Jacket, Material: 9 oz Cotton FR, Color: Navy blue, Size: XL
Mfr # 33-8830XL
Zoro # G511439686
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldas
- MFR # 33-8830XL
- Zoro # G511439686
- Country of Origin Unknown
- Category Flame Resistant & Arc Flash Jackets & Coats
Description
With the industry preferred navy blue color for work wear, these washable flame retardant 9 oz. cotton garments are also stylish casual wear. COOL FR garments feature hemmed collars, which increase durability even after many washes and specially designed under arm sport cut for increased mobility. The dielectric snaps, reinforced by the spatter guard flap located behind the front closure, stop sparks and spatter from intruding. All COOL FR garments retain flame resistance for up to 50 washings. COOL FR 9 oz. Clothing conforms to ASTM D6413-99 flame retardant and washability test methods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROCHEM Chemical Resistant Pants , Xl , Yellow , Chemical Laminated M3000 , (683000)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0191-RA_14x10 (LCU3-0191-RA_14x10)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC5SN-04-L)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH7X0025VP)
- WELDAS Alliance COOL FR Jacket, Style: 9oz Cotton FR w/30inch Leather sleeves, Medium, Navy blue (33-8060M)
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, L (10027912)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, XL (1503JFYX)
- ARIAT Womens FR Stretch Canvas Jacket, Gray, L (10032844)
- TINGLEY Tingley® Durascrim™ 10.5 Mil Fr Pvc Rain Jacket (J56107.XL)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 4XL (10024022)
- SALISBURY Flame Resistant Coat (ACC12RG2X)
- Weldas Workwear and Protective Clothing