Shop All Flame Resistant & Arc Flash Jackets & Coats
Weldas
Alliance COOL FR Jacket, Material: 9 oz Cotton FR, Color: Navy blue, Size: Medium
Mfr # 33-8830M
Zoro # G611439708
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weldas
- MFR # 33-8830M
- Zoro # G611439708
- Country of Origin Unknown
- Category Flame Resistant & Arc Flash Jackets & Coats
Description
With the industry preferred navy blue color for work wear, these washable flame retardant 9 oz. cotton garments are also stylish casual wear. COOL FR garments feature hemmed collars, which increase durability even after many washes and specially designed under arm sport cut for increased mobility. The dielectric snaps, reinforced by the spatter guard flap located behind the front closure, stop sparks and spatter from intruding. All COOL FR garments retain flame resistance for up to 50 washings. COOL FR 9 oz. Clothing conforms to ASTM D6413-99 flame retardant and washability test methods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Cooling Towel, Navy, Polyester (TD400-018)
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BC)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Platoon Series (4VCF5)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (9014-L (9))
- WELDAS Alliance COOL FR Jacket, Style: 9oz Cotton FR w/30inch Leather sleeves, Medium, Navy blue (33-8060M)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, 4XL (1503JFY4)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, L (1830-L)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- STEINER Cotton Jacket, Flame Resist, 30", Black, XL (1080-X)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XLT (101618-410 XL TLL)
- NATIONAL SAFETY APPAREL Flame-Resistant Jacket, Navy, L (C04UQUQ40LG32)
- Weldas Workwear and Protective Clothing