Shop All Pipe Cements & Primers
Weld-On
PVC Hot 'R Cold Clear Medium Bodied Quart
Mfr # 13982
Zoro # G4308927
product price: $37.51
/ea
$37.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC
- Size (Oz.) 32 oz
- Color Clear
- For Use With PVC Pipe up to 6 in
- Standards NSF, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-On
- MFR # 13982
- Zoro # G4308927
- UPC # 012181139820
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 32 fl oz |
Details
Type | PVC |
Color | Clear |
For Use With | PVC Pipe up to 6 in |
Item | Pipe Cement |
Standards | NSF, UPC |
For Material Type | PVC |
Container Type | Brush-Top Can |
Maximum Operating Temperature | 110 Degrees F |
Minimum Operating Temperature | 15 Degrees F |
Series | 727 |
Description
Pipe Cement, For Material Type PVC, Series 727, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Minimum Operating Temperature 15 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards NSF, UPC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UHMW Tape, Gray, 4"x5yd. (4-5-5480)
- PRO SEAL Waterproof RTV Silicone Sealant, 11.1 oz, Clear, Temp Range -75 to 500 Degrees F (80067)
- HANDI-FOAM Spray Foam Kit, 2-41 HandiFoam Slow Rise (P12043)
- 3M Scotchblok Masking Paper, 06736, 36inx75 (6736)
- WELD-ON Multi-Purpose Clear Medium Bodied Quart (13988)
- WELD-ON PVC Clear Regular Bodied Quart (13968)
- WELD-ON CPVC Orange Heavy Bodied Quart (13977)
- WELD-ON PVC Clear Medium Bodied Pint (13972)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Quart (13997)
- WELD-ON CPVC Gray Heavy Bodied Pint (14184)
- BLACK SWAN ABS Cement (Yellow)-Medium Bodied 1/2 pt (07305)
- Weld-On Pipe Cements & Primers