Shop All Pipe Cements & Primers
Weld-On
PVC Clear Medium Bodied Quart
Mfr # 13971
Zoro # G3032434
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Bodied
- Size (Oz.) 32 oz
- Color Clear
- For Use With PVC Pipe
- Standards ASTM D2564, NSF, UPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-On
- MFR # 13971
- Zoro # G3032434
- UPC # 012181139714
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 32 fl oz |
Details
Type | Medium Bodied |
Color | Clear |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D2564, NSF, UPC |
For Material Type | PVC |
Container Type | Brush-Top Can |
Compatible Materials | PVC |
Series | 705 |
Color Family | Clear |
Description
Pipe Cement, For Material Type PVC, Series 705, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Color Clear, Standards ASTM D2564, NSF, UPC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry 440 Cove Base Adhesive 1GAL (440 1GAL)
- WESTWARD Wood Glue, Honey Cream, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK (23X758)
- PERMATEX Automotive Medium Strength Threadlocker Blue 6ml Tube Carded (24200)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Yellow, 1 Pack (10844)
- WELD-ON P-68 Primer PVC/CPVC Quart (13991)
- WELD-ON Multi-Purpose Clear Medium Bodied 1/2 Pint (13990)
- WELD-ON P-68 Primer PVC/CPVC 1/2 Pint (13993)
- WELD-ON PVC Clear Regular Bodied Pint (13969)
- WELD-ON PVC Clear Medium Bodied 1/2 Pint (13973)
- WELD-ON PVC Hot 'R Cold Clear Medium Bodied Pint (13967)
- EZ WELD Cleaner, 16 Oz, Clear, PVC, CPVC, ABS (21403)
- Weld-On Pipe Cements & Primers