Shop All Pipe Cements & Primers
Weld-On
PC-64 Purple Primer-Conditioner PVC/CPVC Quart
Mfr # 13997
Zoro # G2883894
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC and CPVC
- Size (Oz.) 32 oz
- Color Purple
- For Use With CPVC Pipe, PVC Pipe
- Standards SCAQMD Rule 1168/316A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-On
- MFR # 13997
- Zoro # G2883894
- UPC # 012181139974
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
Container Size | 32 oz |
Details
Type | PVC and CPVC |
Color | Purple |
For Use With | CPVC Pipe, PVC Pipe |
Standards | SCAQMD Rule 1168/316A |
Item | Primer Conditioner |
Minimum Performance Temperature | 110 Degrees F |
Cured Color | Purple |
Maximum Performance Temperature | -10 Degrees F |
For Use on Adhesive Type | Pipe |
Product Type | Primer |
Container Type | Can |
Series | PC-64 |
Description
Primer Conditioner, Container Size 32 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series PC-64, Standards SCAQMD Rule 1168/316A, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Instant Adhesive, 0.05 fl oz, Clear, PK5 (11710551)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Olive Drab (2280)
- OATEY Cement, Low VOC, 8 oz., Orange (31129)
- PRIMESOURCE BUILDING PRODUCTS 825Ml Lime Sl1 Sealant (SL1LMSTN)
- WELD-ON CPVC Gray Heavy Bodied Pint (14184)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC 1/2 Pint (13999)
- WELD-ON PVC Clear Regular Bodied 1/2 Pint (13970)
- WELD-ON CPVC Orange Heavy Bodied Pint (13978)
- WELD-ON P-70 Purple Primer PVC/CPVC 1/2 Pint (13996)
- WELD-ON PVC Clear Regular Bodied Pint (13969)
- OATEY Cement, Brush-Top Can, 16 fl oz, Gray (31095V)
- Weld-On Pipe Cements & Primers