Shop All Pipe Cements & Primers
Weld-On
PC-64 Purple Primer-Conditioner PVC/CPVC 1/2 Pint
Mfr # 13999
Zoro # G2744217
product price: $8.47
/ea
$8.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type PVC and CPVC
- Size (Oz.) 8 oz
- Color Purple
- For Use With CPVC Pipe, PVC Pipe
- Standards SCAQMD Rule 1168/316A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-On
- MFR # 13999
- Zoro # G2744217
- UPC # 012181139998
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 oz |
Details
Type | PVC and CPVC |
Color | Purple |
For Use With | CPVC Pipe, PVC Pipe |
Item | Primer Conditioner |
Standards | SCAQMD Rule 1168/316A |
Maximum Performance Temperature | -10 Degrees F |
Cured Color | Purple |
Container Type | Can |
For Use on Adhesive Type | Pipe |
Product Type | Primer |
Series | PC-64 |
Minimum Performance Temperature | 110 Degrees F |
Description
Primer Conditioner, Container Size 8 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series PC-64, Standards SCAQMD Rule 1168/316A, Maximum Performance Temperature -10 Degrees F, Minimum Performance Temperature 110 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ 2364 Masking Tape, 6.5 Mil, 1" x 60 yds., Tan, 36/Case (T9352364)
- Q BOND Repar Kit All Purp 2-Prt Small (QB2)
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/2" (UV14)
- SIKA CRACK FLEX GRAY 10.1OZ (427706)
- WELD-ON PVC Gray Heavy Bodied Quart (13974)
- WELD-ON P-70 Purple Primer PVC/CPVC 1/2 Pint (13996)
- WELD-ON P-70 Purple Primer PVC/CPVC Pint (13995)
- WELD-ON PVC Gray Heavy Bodied 1/2 Pint (13976)
- WELD-ON PVC Gray Extra Heavy Bodied Gallon (13980)
- WELD-ON Multi-Purpose Clear Medium Bodied Pint (13989)
- CHRISTYS Pvc Primer/Cement 2Pk (505226)
- Weld-On Pipe Sealants