Shop All Pipe Cements & Primers
Weld-On
P-70 Purple Primer PVC/CPVC 1/2 Pint
Mfr # 13996
Zoro # G1296005
product price: $8.90
/ea
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC and CPVC
- Size (Oz.) 8 oz
- Color Purple
- For Use With CPVC Pipe, PVC Pipe
- Standards ASTM F656, NSF, UPC Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-On
- MFR # 13996
- Zoro # G1296005
- UPC # 012181139967
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size and Type | 8 oz Can |
Container Size | 8 oz |
Details
Type | PVC and CPVC |
Color | Purple |
For Use With | CPVC Pipe, PVC Pipe |
Standards | ASTM F656, NSF, UPC Listed |
Item | Primer |
Cured Color | Purple |
Series | P-70 |
For Use on Adhesive Type | Pipe |
Container Type | Can |
Product Type | Primer |
Color Family | Purple |
Description
Primer, Container Size 8 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series P-70, Standards ASTM F656, NSF, UPC Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Film Tape, Clear, 66m L, PK12 (AP 015)
- SILICONE II GE Advanced Black Silicone 2 Window and Door Caulk Sealant 10.1 oz (GE-5030)
- HOMAX Self-Adhesive Wall Repair Patch, 6 in x 6 in, Silver (5506)
- PERMTX-LOCKT Anaerobic Gasket Maker (P13-51813)
- WELD-ON PVC Clear Medium Bodied 1/2 Pint (13973)
- WELD-ON PVC Clear Regular Bodied Pint (13969)
- WELD-ON PVC Clear Regular Bodied 1/2 Pint (13970)
- WELD-ON Multi-Purpose Clear Medium Bodied Quart (13988)
- WELD-ON PVC Gray Heavy Bodied Pint (13975)
- WELD-ON P-68 Primer PVC/CPVC Quart (13991)
- WELD-ON PVC Clear Medium Bodied Quart (13971)
- Weld-On Pipe Cements & Primers