Shop All Pipe Cements & Primers
Weld-On
P-68 Primer PVC/CPVC Quart
Mfr # 13991
Zoro # G2183921
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type PVC and CPVC
- Size (Oz.) 32 oz
- Color Purple
- For Use With CPVC Pipe, PVC Pipe
- Standards ASTM F656, NSF, UPC Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-On
- MFR # 13991
- Zoro # G2183921
- UPC # 012181139912
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 32 oz |
Size | 32 oz |
Container Size | 32 oz |
Container Size and Type | 32 oz Can |
Details
Type | PVC and CPVC |
Color | Purple |
For Use With | CPVC Pipe, PVC Pipe |
Item | Primer |
Standards | ASTM F656, NSF, UPC Listed |
Container Type | Can |
Series | P-68 |
Product Type | Primer |
Cured Color | Purple |
For Use on Adhesive Type | Pipe |
Color Family | Purple |
Description
Primer, Container Size 32 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series P-68, Standards ASTM F656, NSF, UPC Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLOMAR Non-Setting, Non-Hardening, High Temp Gasket Sealant, 250 mL, Blue, Temp Range -58 to 662 Degrees F (HUBA02)
- COFAIR PRODUCTS Cofair Products RQR624 Quick Roof Rubber Roof Repair Tape - 6" x 24", Patch Kit (RQR624)
- MOMENTIVE Sealant, Silicone, 10.1 oz., White, 10.1 oz, White, Temp Range -75° to 400° F (RTV102 12C)
- USG United States Gypsum 380270006 1.75 Pt All Purpose Joint Compound Green Lid (81099004292)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC 1/2 Pint (13999)
- WELD-ON PVC Gray Heavy Bodied Quart (13974)
- WELD-ON P-70 Purple Primer PVC/CPVC Quart (13994)
- WELD-ON Pipe Cement, Brush-Top Can, 16 fl oz (10990)
- WELD-ON PVC Clear Medium Bodied 1/2 Pint (13973)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Pint (13998)
- UNITED ELCHEM POLARWELD 2636S LOW VOC PVC SOLVENT CEMENT, 32 OZ, TRANSLUCENT LIQUID, CLEAR, 095 002 (2636S)
- Weld-On Pipe Sealants