Shop All Pipe Cements & Primers
Weld-On
P-68 Primer PVC/CPVC Pint
Mfr # 13992
Zoro # G1061313
original price:
$24.97
41% off
new price: $14.53
/ea
$14.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PVC and CPVC
- Size (Oz.) 16 oz
- Color Purple
- For Use With CPVC Pipe, PVC Pipe
- Standards ASTM F656, NSF, UPC Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-On
- MFR # 13992
- Zoro # G1061313
- UPC # 012181139929
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
Container Size | 16 oz |
Details
Type | PVC and CPVC |
Color | Purple |
For Use With | CPVC Pipe, PVC Pipe |
Item | Primer |
Standards | ASTM F656, NSF, UPC Listed |
Product Type | Primer |
Series | P-68 |
Cured Color | Purple |
Container Type | Can |
For Use on Adhesive Type | Pipe |
Description
Primer, Container Size 16 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Series P-68, Standards ASTM F656, NSF, UPC Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Double-Faced Tape (23334)
- SASHCO Through The Roof! Sealant, White, Liquid, 10.5 oz Cartridge (14035)
- PERMATEX Permatex Permapoxy 4 Min, 84209 (84209)
- LOCTITE Red Threadlocker Stick - High Strength, 511537 (511537)
- WELD-ON PVC Clear Medium Bodied 1/2 Pint (13973)
- WELD-ON CPVC Orange Heavy Bodied Pint (13978)
- WELD-ON Pipe Cement, Brush-Top Can, 16 fl oz (10990)
- WELD-ON P-70 Purple Primer PVC/CPVC Pint (13995)
- WELD-ON PVC Clear Medium Bodied Pint (13972)
- WELD-ON CPVC Orange Heavy Bodied Quart (13977)
- OATEY Cement, Low VOC, 8 oz., Orange (31129)
- Weld-On Pipe Cements & Primers