Shop All Pipe Cements & Primers
Weld-On
Multi-Purpose Clear Medium Bodied Pint
Mfr # 13989
Zoro # G3176031
product price: $14.10
/ea
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi Purpose
- Size (Oz.) 16 oz
- Color Clear
- For Use With PVC Pipe
- Standards ASTM D2846, ASTM F493
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-On
- MFR # 13989
- Zoro # G3176031
- UPC # 012181139899
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 16 oz |
Size | 16 oz |
For Maximum Pipe Diameter | 6 in |
Container Size | 16 fl oz |
Details
Type | Multi Purpose |
Color | Clear |
For Use With | PVC Pipe |
Standards | ASTM D2846, ASTM F493 |
Item | Pipe Cement |
For Material Type | PVC |
Container Type | Brush-Top Can |
Series | 790 |
Description
Pipe Cement, For Material Type PVC, Series 790, Container Size 16 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Color Clear, Standards ASTM D2846, ASTM F493
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Brush-Top Can, 8 fl oz, Blue (32161V)
- LORD FUSOR Lord Fusor 109B Metal Bonding Adhesive Medium-Set; 1.7 Oz. (FUS-109B)
- 3M 1-7/8in Green Masking Tape (401+)
- USG USG Easy End 384150-060 Joint Compound, Powder, 18 lb Bag (384150-060)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Quart (13997)
- WELD-ON P-70 Purple Primer PVC/CPVC 1/2 Pint (13996)
- WELD-ON PVC Clear Medium Bodied Quart (13971)
- WELD-ON PVC Gray Heavy Bodied Pint (13975)
- WELD-ON PVC Clear Regular Bodied Quart (13968)
- WELD-ON PVC Gray Extra Heavy Bodied Quart (13981)
- EZ WELD Enviro Clear Primer Clear (EZ31103N)
- Weld-On Pipe Sealants