Shop All Pipe Cements & Primers
Weld-On
Multi-Purpose Clear Medium Bodied 1/2 Pint
Mfr # 13990
Zoro # G2974553
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi Purpose
- Size (Oz.) 8 oz
- Color Clear
- For Use With PVC Pipe
- Standards ASTM D2846, ASTM F493
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weld-On
- MFR # 13990
- Zoro # G2974553
- UPC # 012181139905
- Country of Origin United States
- Category Pipe Cements & Primers
Dimensions
Size (Oz.) | 8 oz |
Size | 8 oz |
Container Size | 8 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Type | Multi Purpose |
Color | Clear |
For Use With | PVC Pipe |
Item | Pipe Cement |
Standards | ASTM D2846, ASTM F493 |
Container Type | Brush-Top Can |
Series | 790 |
For Material Type | PVC |
Description
Pipe Cement, For Material Type PVC, Series 790, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Color Clear, Standards ASTM D2846, ASTM F493
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 1L Jug (54800)
- 3M Electrical Tape, White, 3" x 36 yd. (69)
- GORILLA GLUE Natural Wood Filler 6 oz (107072)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (15C612)
- WELD-ON PVC Clear Medium Bodied Pint (13972)
- WELD-ON PVC Clear Regular Bodied 1/2 Pint (13970)
- WELD-ON PVC Gray Heavy Bodied Quart (13974)
- WELD-ON Multi-Purpose Clear Medium Bodied Pint (13989)
- WELD-ON PVC Clear Regular Bodied Quart (13968)
- WELD-ON P-68 Primer PVC/CPVC Quart (13991)
- OATEY PVC Primer, Clear, 8 oz. (30751)
- Weld-On Pipe Cements & Primers