Shop All Specialty Cleaners
Weld-On
Cleaner
Mfr # 10203
Zoro # G702737218
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 05 pt
- For Use With ABS and STYRENE Pipe and Fitting, CPVC, PVC
- Size (Oz.) 8 oz
- Color Clear
- Type Oil and Grease Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-On
- MFR # 10203
- Zoro # G702737218
- UPC # 012181102039
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 05 pt |
Size (Oz.) | 8 oz |
Container Size | 0.5 pt |
Container Size and Type | 0.5 pt |
Container Size Range | 4.1 fl oz to 12 fl oz |
Details
Item | Cleaner |
For Use With | ABS and STYRENE Pipe and Fitting, CPVC, PVC |
Color | Clear |
Type | Oil and Grease Cleaner |
Standards | Meets SCAQMD Rule 1171 |
Color Family | Clear |
Cured Color | Clear |
Description
Cleaner, Container Size 0.5 pt, Cured Color Clear, Standards Meets SCAQMD Rule 1171
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Contractors Plastic, 6 ft. x 90 ft., PK12 (CP6)
- PACIFIC BLUE BASIC Multifold Paper Towels, White, 16 PK (GPC20204)
- ZEP Industrial Degreaser And Cleaner, 32 oz. Bottle, Liquid, Purple, 12 PK (R42310)
- PIG Sorbents, 33 gal, 24 in x 200 ft, Universal, Gray, Polypropylene (MAT185)
- WELD-ON Pipe Cement, Medium Bodied, 8 oz, Black (10245)
- SCOTCHGARD Scotchgard 1473867 10.5 oz Outdoor Fabric Protector (1473867)
- HOME IMPROVEMENT 2-4 ft. Perfect Telescoping Pole (HO2560549)
- HOME IMPROVEMENT 18 in. Quick Dry Water Blade (HO3449878)
- METALUBE 4U Concentrated Cleaner Refill (ME322520)
- RESOLVE® Pet Specialist Stain and Odor Remover, Citrus, 60 oz Refill Pour Bottle, PK4 (19200-00353)
- ARM & HAMMER Cat Litr Deodor A&H20Oz (15020)
- Weld-On Specialty Cleaners