Shop All Cable Tie Tools
Weld Mount
Industrial Kit - No Adhesive
Mfr # 7008
Zoro # G903078714
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld Mount
- MFR # 7008
- Zoro # G903078714
- Country of Origin United States
- Category Cable Tie Tools
Description
This Kit Contains A Large Selection Of All The Common Weld Mount Parts And Is An Ideal Kit For Industrial Maintenance Shops. A Wide Selection Of Weld Mount Parts Are Supplied In A Heavy "Durham" Metal Box Which Is A Standard Rack Mounted System.
The Weld Mount System Eliminates The Need To Drill And Tap, or Weld When Used On Metal Surfaces. Great for Mounting Wire and Conduit Runs, Electrical Boxes And Other Structural Applications.
The AT-7008 Kit Contains:
- (10) AT-850 - 3.5" Mixing Tips For AT-8040 Adhesive
- (1) AT-300 - Adhesive Dispensing Gun
- (30) AT-3B - Small Black Cable Tie Mount
- (100) AT-5B - Large Black Cable Tie Mount
- (25) AT-5 - Large White Cable Tie Mount
- (25) AT-7 - Aluminum Base Swivel Wire Tie Mount
- (25) AT-9 - Aluminum Wire Tie Mount
- (2) AT-113 - Large Footman's Strap White
- (2) AT-113B - Large Footman's Strap Black
- (6) ST125-1420-12SS - 0.75" Long Stud With 1/4 x 20 Threads 1.25" Base
- (6) ST125-1420-16SS - 1.00" Long Stud With 1/4 x 20 Threads 1.25" Base
- (6) ST125-1024-12SS - 0.75" Long Stud With #10 x 24 Threads 1.25" Base
- (6) ST125-1024-20SS - 1.25" Long Stud With #10 x 24 Threads 1.25" Base
- (2) SHC-1000 - Single Hose Clamp 1.00"
- (2) DHC-1000 - Double Hose Clamp 1.00"
- (1) Storage Box - Durham Manufacturing 18.5' x 12.5" x 3.25"
- Step By Step Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20241BB40)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (5362BRED)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1CO, 0, 1s..100h, on delay, solid state output, 24..240V AC DC (RE17LAMW)
- TY-RAP Cable Tie Gun, HD, 0 to 60 lb., Nylon (L-400-C)
- QUICKCABLE Heavy Duty Cable Tie Tool, 120-175 lb. (502902-001)
- TY-RAP Cable Tie Gun, Std. Duty, 100 lb., SS (WTA-290)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- PARTNERS BRAND Cable Tie Gun, CTG704, Blue, 1/Each (CTG704)
- ACT Replacement for Tessco 840476015692 (840476015692)
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-001)
- Weld Mount Cable Tie Tools