Shop All Cable Supports
Weld Mount
AT-3B Small Black Nylon Wire Tie Mount, 50PK
Mfr # 803950B
Zoro # G708640314
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weld Mount
- MFR # 803950B
- Zoro # G708640314
- Country of Origin United States
- Category Cable Supports
Description
Black Nylon Wire Tie Mount The AT-3 tie mount is smaller for panel and other small space applications. This part is molded in black nylon and is sized for a #3 wire tie with a maximum width of .20 in. . Average pull strength is about 50 lbs. The square base measures .44 in. wide. Use this smaller wire tie for runs with only a few wires or where space prevents use of our larger tie mounts. Excellent for mounting compass wires on center console boats and for overhead panel runs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS ST Blade Compact Fuse Block - Common Source, 8 Circuits (5046)
- ENM Hour Meter, Electrical, 3-Hole, Flange (T50B52)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK100 (160475-100)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- WELD MOUNT AT-3B Small Black Nylon Wire Tie Mount, 100PK (803900B)
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount, 50PK (805950B)
- WELD MOUNT AT-7 Aluminum Base Swivel Tie Mount, 25PK (80725)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S12PR-HA)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Black (CT-VW-50-BK)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (ABM112-AT-D0)
- FASTENATION 2" W x 18" L Hook-and-Loop Black Cinch Strap, 10 pk. (2X18KPVST)
- Weld Mount Cable Supports