Shop All Metalworking Fluids
Weld-Aid
Weld Kleen Anti-Splatter, 350, Bottle, 1 gal/3.8L
Mfr # 007090
Zoro # G4622667
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Form Liquid
- Container Size 1 gal
- Base Type Proprietary
- Series Weld-Kleen 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-Aid
- MFR # 007090
- Zoro # G4622667
- UPC # 731592709018
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 1 gal |
Details
Item | Antispatter |
Container Type | Bottle |
Form | Liquid |
Base Type | Proprietary |
Series | Weld-Kleen 350 |
Material | Water Based |
Application | Welding |
Net Weight | 1 gal |
Features | Bio-Based, Non-Hazardous, Paintable |
Flash Point | 212 Degrees F |
Chemical Base | Water |
pH (Minimum) | 9.5 pH |
VOC Content | 4.5 % |
Compatible Material Type | Metal |
Process | Most Base Metal, Robot Torch Blow Down System |
pH (Maximum) | 9.5 pH |
Container Capacity | 1 gal |
Description
Antispatter, Container Capacity 1 gal, Container Type Bottle, Chemical Base Water, Series Weld-Kleen 350, Compatible Material Type Metal, Features Bio-Based, Non-Hazardous, Paintable, Flash Point 212 Degrees F, Form Liquid, pH (Maximum) 9.5 pH, pH (Minimum) 9.5 pH, Process Most Base Metal, Robot Torch Blow Down System, VOC Content 4.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT PNEUMATIC TOOLS Regulator Knob/Lever (FP305P-022)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/8" Male BSPP (G) (NSC08-G01)
- GAST Repair Kit 71R6 Sp K557 (K557)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (301615TCU3)
- WELD-AID Nozzle Kleen HD Aerosol Spray Can, 15 oz (007020)
- WELD-AID Weld Kleen 350 5 gal/19L (007091)
- WELD-AID Nozzle Kleen #2 Aerosol Spray Can (007022)
- WELD-AID Weld Kleen 350 55 gallon metal drum (007092)
- WELD-AID Weld-Kleen 350 All Position Aerosol can (007088)
- WELD-AID Heavy Duty Nozzle Dip Gel 32 oz./.95L (007094)
- UNIWELD Paste, Heat Sink (91861)
- Weld-Aid Metalworking Fluids