Shop All Metalworking Fluids
This Product is Discontinued
Weld-Aid
Weld Kleen 350 Quart with sprayer (Discontinued)
Mfr # 007089
Zoro # G4618783
This Product is Discontinued
Key Features
- Container Type Bottle
- Form Liquid
- Base Type Proprietary
- Container Size 32 oz
- Series Weld-Kleen 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-Aid
- MFR # 007089
- Zoro # G4618783
- UPC # 731592708912
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 32 oz |
Details
Item | Antispatter |
Container Type | Bottle |
Form | Liquid |
Base Type | Proprietary |
Series | Weld-Kleen 350 |
Application | Welding |
Material | Water Based |
Includes | Sprayer |
Net Weight | 32 oz |
Flash Point | 212 Degrees F |
Features | Bio-Based, Non-Hazardous, Paintable |
Compatible Material Type | Metal |
pH (Minimum) | 9.5 pH |
pH (Maximum) | 9.5 pH |
Chemical Base | Water |
Process | Most Base Metal, Robot Torch Blow Down System |
Container Capacity | 32 oz |
VOC Content | 4.5 % |
Description
Antispatter, Container Capacity 32 oz, Container Type Bottle, Chemical Base Water, Series Weld-Kleen 350, Compatible Material Type Metal, Features Bio-Based, Non-Hazardous, Paintable, Flash Point 212 Degrees F, Form Liquid, Includes Sprayer, pH (Maximum) 9.5 pH, pH (Minimum) 9.5 pH, Process Most Base Metal, Robot Torch Blow Down System, VOC Content 4.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.