Shop All Metalworking Fluids
Weld-Aid
Weld Kleen 350 55 gallon metal drum
Mfr # 007092
Zoro # G4576363
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$923.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Form Liquid
- Container Size 55 gal
- Base Type Proprietary
- Material Water Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weld-Aid
- MFR # 007092
- Zoro # G4576363
- UPC # 731592709216
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 55 gal |
Details
Item | Antispatter |
Container Type | Drum |
Form | Liquid |
Base Type | Proprietary |
Material | Water Based |
Application | Welding |
Net Weight | 55 gal |
Flash Point | 212 Degrees F |
Features | Bio-Based, Non-Hazardous, Paintable |
Container Capacity | 55 gal |
Chemical Base | Water |
pH (Maximum) | 9.5 pH |
Process | Most Base Metal, Robot Torch Blow Down System |
VOC Content | 4.5 % |
pH (Minimum) | 9.5 pH |
Compatible Material Type | Metal |
Description
Antispatter, Container Capacity 55 gal, Container Type Drum, Chemical Base Water, Compatible Material Type Metal, Features Bio-Based, Non-Hazardous, Paintable, Flash Point 212 Degrees F, Form Liquid, pH (Maximum) 9.5 pH, pH (Minimum) 9.5 pH, Process Most Base Metal, Robot Torch Blow Down System, VOC Content 4.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Rc10 Ton Spring Kit Rc101 And Rc102 (RC10K31)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 1/4-18, Straight (2081-8-4S)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-119)
- FESTO Compact Cylinder ADVU-20-30-P-A (ADVU-20-30-P-A)
- WELD-AID Weld Kleen Anti-Splatter, 350, Bottle, 1 gal/3.8L (007090)
- WELD-AID Nozzle Kleen #2 Aerosol Spray Can (007022)
- WELD-AID Nozzle Kleen HD Aerosol Spray Can, 15 oz (007020)
- WELD-AID Weld Kleen Heavy Duty Anti-Splatter Aerosol Spray for Welding, 20 oz. (007030)
- WELD-AID Weld Kleen 350 5 gal/19L (007091)
- WELD-AID Weld-Kleen 350 All Position Aerosol can (007088)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ Anti-Spatter Spray, 16.9 Fl oz. (53F203)
- Weld-Aid Metalworking Fluids