Shop All Metalworking Fluids
Weld-Aid
Weld Kleen 350 5 gal/19L
Mfr # 007091
Zoro # G4539543
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Form Liquid
- Base Type Proprietary
- Container Size 5 gal
- Series Weld-Kleen 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weld-Aid
- MFR # 007091
- Zoro # G4539543
- UPC # 731592709117
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 5 gal |
Details
Item | Antispatter |
Container Type | Bottle |
Form | Liquid |
Base Type | Proprietary |
Series | Weld-Kleen 350 |
Material | Water Based |
Net Weight | 5 gal |
Application | Welding |
Flash Point | 212 Degrees F |
Features | Bio-Based, Non-Hazardous, Paintable |
Container Capacity | 5 gal |
VOC Content | 4.5 % |
Chemical Base | Water |
Compatible Material Type | Metal |
pH (Maximum) | 9.5 pH |
Process | Most Base Metal, Robot Torch Blow Down System |
pH (Minimum) | 9.5 pH |
Description
Antispatter, Container Capacity 5 gal, Container Type Bottle, Chemical Base Water, Series Weld-Kleen 350, Compatible Material Type Metal, Features Bio-Based, Non-Hazardous, Paintable, Flash Point 212 Degrees F, Form Liquid, pH (Maximum) 9.5 pH, pH (Minimum) 9.5 pH, Process Most Base Metal, Robot Torch Blow Down System, VOC Content 4.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 1 oz Tube White (GPL-205)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MAIN FILTER Hydraulic Filter, replaces WIX D45A25GAV, Pressure Line, 25 micron, Outside-In (MF0058522)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (A2G246-HC4V-115/1)
- WELD-AID Weld Kleen 350 55 gallon metal drum (007092)
- WELD-AID Nozzle Kleen #2 Aerosol Spray Can (007022)
- WELD-AID Weld Kleen Heavy Duty Anti-Splatter Aerosol Spray for Welding, 20 oz. (007030)
- WELD-AID Heavy Duty Nozzle Dip Gel 32 oz./.95L (007094)
- WELD-AID Weld-Kleen 350 All Position Aerosol can (007088)
- WELD-AID Weld Kleen Anti-Splatter, 350, Bottle, 1 gal/3.8L (007090)
- APPLETON ELECTRIC Fiber Filler, 4 Oz., White (F04)
- Weld-Aid Metalworking Fluids