Shop All Metalworking Fluids
Weld-Aid
Nozzle Kleen HD Aerosol Spray Can, 15 oz
Mfr # 007020
Zoro # G4599971
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Form Aerosol
- Container Size 16 oz
- Base Type Methylene Chloride
- Series Nozzle-Kleen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weld-Aid
- MFR # 007020
- Zoro # G4599971
- UPC # 731592702019
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 16 oz |
Details
Item | Antispatter |
Container Type | Aerosol Can |
Form | Aerosol |
Base Type | Methylene Chloride |
Series | Nozzle-Kleen |
Application | Welding |
Net Weight | 15 oz |
Material | Solvent |
Propellant | Carbon Dioxide |
Features | Non-Flammable, Paintable |
Includes | Pulsed Welding and Argon-Rich Mixture |
Container Capacity | 15 oz |
Chemical Base | Methylene Chloride |
Process | Contact Tips, Electrode Holders, Metal Molds and Bench Top Splash Guards, MIG and TIG Tips, Resistance Welding Tips, Tools, Weldments |
Compatible Material Type | Stainless Steel |
Description
Antispatter, Container Capacity 15 oz, Container Type Aerosol Can, Chemical Base Methylene Chloride, Series Nozzle-Kleen, Compatible Material Type Stainless Steel, Features Non-Flammable, Paintable, Form Aerosol, Includes Pulsed Welding and Argon-Rich Mixture, Process Contact Tips, Electrode Holders, Metal Molds and Bench Top Splash Guards, MIG and TIG Tips, Resistance Welding Tips, Tools, Weldments, Propellant Carbon Dioxide
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow - Extra Long (F5435X10X08)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi (7D690)
- CHICAGO PNEUMATIC 2 HP, 115 Volt, 24 Gallon Vertical Portable Air Compressor, 7.4 CFM at 90 PSI, 145 MAX PSI (RCP-224VP)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC5)
- WELD-AID Nozzle Kleen #2 Aerosol Spray Can (007022)
- WELD-AID Weld Kleen 350 5 gal/19L (007091)
- WELD-AID Weld Kleen Heavy Duty Anti-Splatter Aerosol Spray for Welding, 20 oz. (007030)
- WELD-AID Weld-Kleen 350 All Position Aerosol can (007088)
- WELD-AID Heavy Duty Nozzle Dip Gel 32 oz./.95L (007094)
- WELD-AID Weld Kleen 350 55 gallon metal drum (007092)
- WHALE SPRAY WhaleSpray 1805 Ceramic Antispatter Spray, 10oz Spray (1805S0020)
- Weld-Aid Machine Fluids