Shop All Metalworking Fluids
Weld-Aid
Nozzle Kleen #2 Aerosol Spray Can
Mfr # 007022
Zoro # G4555756
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Form Aerosol
- Base Type Methylene Chloride
- Container Size 16 oz
- Series Nozzle-Kleen #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-Aid
- MFR # 007022
- Zoro # G4555756
- UPC # 731592702217
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 16 oz |
Details
Item | Antispatter |
Container Type | Aerosol Can |
Form | Aerosol |
Base Type | Methylene Chloride |
Series | Nozzle-Kleen #2 |
Propellant | Carbon Dioxide |
Application | Welding |
Material | Solvent |
Net Weight | 15 oz |
Features | Non-Flammable, Paintable |
Chemical Base | Methylene Chloride |
Container Capacity | 16 oz |
Process | Contact Tips, Electrode Holders, Metal Molds and Bench Top Splash Guards, MIG and TIG Tips, Resistance Welding Tips, Tools, Weldments |
Compatible Material Type | Metal |
Description
Antispatter, Container Capacity 16 oz, Container Type Aerosol Can, Chemical Base Methylene Chloride, Series Nozzle-Kleen #2, Compatible Material Type Metal, Features Non-Flammable, Paintable, Form Aerosol, Process Contact Tips, Electrode Holders, Metal Molds and Bench Top Splash Guards, MIG and TIG Tips, Resistance Welding Tips, Tools, Weldments, Propellant Carbon Dioxide
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-belt Sheave, Narrow, 5V5.2 dia. x 5-SD (5V525)
- FOSTER Socket, TruFlate, 10, Brass/Steel, 1/4" (TF3703)
- DAYTON Gearbelt, XL, 75 Teeth, Length 15.0 In (1DHF7)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 27A (KDRC3H)
- WELD-AID Nozzle Kleen HD Aerosol Spray Can, 15 oz (007020)
- WELD-AID Weld Kleen Anti-Splatter, 350, Bottle, 1 gal/3.8L (007090)
- WELD-AID Weld Kleen Heavy Duty Anti-Splatter Aerosol Spray for Welding, 20 oz. (007030)
- WELD-AID Weld Kleen 350 5 gal/19L (007091)
- WELD-AID Weld Kleen 350 55 gallon metal drum (007092)
- WELD-AID Weld-Kleen 350 All Position Aerosol can (007088)
- WHALE SPRAY WhaleSpray 1805 Ceramic Antispatter Spray, 10oz Spray (1805S0020)
- Weld-Aid Metalworking Fluids