Shop All Welding Accessories
Weld-Aid
LUBE-MATIC® 007060 Lube Pads, PK6
Mfr # 007060
Zoro # G4580572
product price: $11.65
/pk 6, $1.94/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Felt
- Function Lubricates
- Type Wire Lubricating Pads
- For Use With Wire Feeders
- Characteristics Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-Aid
- MFR # 007060
- Zoro # G4580572
- UPC # 731592706017
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Height | 7 in |
Overall Width | 5 in |
Overall Length | 3/4 in |
Minimum Wire Diameter | 0.062 in |
Maximum Wire Diameter | 0.024 in |
Details
Item | Lubricant Pads |
Material | Felt |
Function | Lubricates |
Type | Wire Lubricating Pads |
Color | Black |
For Use With | Wire Feeders |
Characteristics | Black |
Application | For all types of steel wire including solid and fabricated. Not recommended for aluminum. |
Includes | Clip |
Features | Pre-Treated With Lube-Matic Liquid Allowing for Smooth Feeding of Wire With Poor Cast, Poor Helix, Rust or Long Feed Liners |
Compatible with Series | All Wire Feeders |
Compatible with Brand | All Brands |
Description
Lubricant Pads, Compatible with Series All Wire Feeders, Type Wire Lubricating Pads, For Use With Wire Feeders, Includes Clip, Application For all types of steel wire including solid and fabricated. Not recommended for aluminum., Color Black, Compatible with Brand All Brands, Features Pre-Treated With Lube-Matic Liquid Allowing for Smooth Feeding of Wire With Poor Cast, Poor Helix, Rust or Long Feed Liners, Material Felt, Maximum Wire Diameter 0.024 in, Minimum Wire Diameter 0.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Inside Lens (KP3044-1)
- MILLER ELECTRIC Insulator Nozzle, PK2 (598882)
- TILLMAN Polycarbonate Plate Gold Coated, Shade 9 (566)
- MILLER ELECTRIC Long Back Cap, PK2 (41V24)
- WELD-AID LUBE-MATIC® 007061 Kleener Pads PK6 Red kleener pads for all wires (007061)
- WELD-AID LUBE-MATIC® 007040 Wire Kleener and Lubricant Liquid for Welding, 5 oz. (007040)
- MAGNAFLUX Dye Penetrant, Fluorescent (ZL-27A)
- MILLER ELECTRIC Cable Cover, Nylon, 30 ft. L (118678)
- INSIZE Welding Gage, Stainless Steel (4830-E)
- PRO WELD 1-3/8" x 10" Stud Dia. Copper Collet (CDB-018)
- BUILDPRO Welding Table Connector Kit (TSL30)
- Weld-Aid Welding Accessories