Shop All Welding Accessories
This Product is Discontinued
Weld-Aid
LUBE-MATIC® 007062 Combo Pak PK2 one black and one red pad (Discontinued)
Mfr # 007062
Zoro # G4574096
This Product is Discontinued
Key Features
- Material Felt
- Function Lubricates & Cleans
- Type Wire Cleaning & Lubricating Pads
- Color Black, Red
- For Use With Wire Feeders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-Aid
- MFR # 007062
- Zoro # G4574096
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Height | 7 in |
Overall Width | 0.75 in |
Overall Length | 5 in |
Maximum Wire Diameter | 0.024 in |
Minimum Wire Diameter | 0.062 in |
Details
Item | Lubricating & Cleaning Pads |
Material | Felt |
Function | Lubricates & Cleans |
Type | Wire Cleaning & Lubricating Pads |
Color | Black, Red |
For Use With | Wire Feeders |
Characteristics | Lube & Kleener Pad |
Application | For all types of welding wire including aluminum. |
Includes | Clip |
Features | Cleans and Lubricates Wire. |
Compatible with Series | All Wire Feeders |
Compatible with Brand | All Brands |
Description
Lubricating & Cleaning Pads, Compatible with Series All Wire Feeders, Type Wire Cleaning & Lubricating Pads, For Use With Wire Feeders, Includes Clip, Application For all types of welding wire including aluminum., Color Black, Red, Compatible with Brand All Brands, Features Cleans and Lubricates Wire., Material Felt, Maximum Wire Diameter 0.024 in, Minimum Wire Diameter 0.062 in, Overall Height 7 in, Overall Length 5 in, Overall Width 0.75 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.