Shop All Metalworking Fluids
This Product is Discontinued
Weld-Aid
Heavy Duty Nozzle Dip Gel Pint (Discontinued)
Mfr # YOR-101-1PT
Zoro # G4592226
This Product is Discontinued
Key Features
- Container Type Jar
- Form Liquid
- Container Size 1 pt
- Base Type Cocamide Diethanolamine
- Application Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-Aid
- MFR # YOR-101-1PT
- Zoro # G4592226
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 1 pt |
Details
Item | Antispatter |
Container Type | Jar |
Form | Liquid |
Base Type | Cocamide Diethanolamine |
Application | Welding |
Material | Water Based |
Net Weight | 1 pt |
Features | Non-Flashing, Paintable |
VOC Content | 1.4 % |
Container Capacity | 16 oz |
Process | Spatter Build Up on Nozzles and Tips |
Chemical Base | Water |
Description
Antispatter, Container Capacity 16 oz, Container Type Jar, Chemical Base Water, Features Non-Flashing, Paintable, Form Liquid, Process Spatter Build Up on Nozzles and Tips, VOC Content 1.4 Percent
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.