Shop All Rust Removers & Converters
This Product is Discontinued
Weld-Aid
12.5 oz. Gray Zinc Rich Galvanizing Compound (Discontinued)
Mfr # FZ-200
Zoro # G4586197
Free Shipping & Returns
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Compounds
- Container Size 1 gal
- Paint and Primer Finish Flat
- VOC Content 0.1 % (Consumer Product def)
- Dry Time Recoat 15 Minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-Aid
- MFR # FZ-200
- Zoro # G4586197
- UPC # 731592820010
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 1 gal |
Size | 1 Gal |
Description
Galvanizing Compound, Opacity 0 Percent, Coating Application Galvanizing Compound, Color Family Gray, Compatible Surface Material Galvanized Iron, Galvanized Steel, Sheen Flat, Resin Type Organic, Color Gray, Container Size 1 gal, Coverage Area 570 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Sub Brand 1st Zinc, Dry Time Tack Free 30 min, Dry Time to Recoat 24 to 48 hr, Net Weight 1 gal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.