Shop All Rust Removers & Converters
Weld-Aid
1 gal. Matte Gray Zinc Rich Galvanizing Compound
Mfr # FZ-100
Zoro # G4618896
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Compounds
- Container Size 16 oz
- Standards ASTM 780, MIL-P-26915B, MIL-P-46105
- Resin Type Organic
- Application Temperature Above Freezing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weld-Aid
- MFR # FZ-100
- Zoro # G4618896
- UPC # 731592810011
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 16 oz |
Size | 12.5 Wt Oz |
Description
Galvanizing Compound, Opacity 100 Percent, Maximum Dry Film Thickness 2.5 mil, Coating Application Galvanizing Compound Spray Primer, Color Family Gray, Compatible Surface Material Galvanized Iron, Galvanized Steel, Sheen Flat, Finish Texture Smooth, Resin Type Organic, Color Gray, Container Size 16 oz, Coverage Area 26 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Sub Brand 1st Zinc, Dry Time Tack Free 15 min, Dry Time to Recoat 15 min, Flammability Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 9 ft L (51129)
- KRYLON Spray Paint, Light Green, Ultra-Flat, 11 oz (K04296077)
- BINKS Spray Gun Fluid Nozzle, For 4YP07 (45-6601)
- SUNNYSIDE 1 Qt Back to Nature Multi-Strip Advanced Professional Paint Remover (65732A)
- WELD-AID Exterior Galvanizing Compound, Aluminum/Metallic, Silver, 1 gal (B-200)
- WELD-AID Exterior Galvanizing Compound, Spray Primer, Aluminum/Metallic, 12.5 oz (B-100)
- SIMPLE GREEN Calcium remover, lime remover (1700000150155)
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 1 Gallon, 4PK (82331-4PK)
- CLR PRO Calcium, Lime/Rust Remover, 55 gal, Drum (G-FM-CLR-55PRO)
- DUPLI-COLOR 10.25 oz. Black Rust Treatment (ERF129)
- CRC Evapo-Rust(R) Heavy Duty Rust Remover 55 gal (ER014)
- Weld-Aid Rust Removers & Converters