Shop All Candy
Welchs
Reduced Sugar Mixed Fruit Snacks, 15 oz Pouches, PK144, 144PK
Mfr # 11448
Zoro # G207361161
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.5 oz
- Flavor Grape; Orange; Peach; Raspberry; Strawberry
- Packing Type Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Capacity | 1.5 oz |
Flavor | Grape; Orange; Peach; Raspberry; Strawberry |
Item | Fruit Snacks |
Packing Type | Pouch |
Description
These great tasting fruit snacks with reduced sugar are the perfect healthy snack Welch's Reduced Sugar Mixed Fruit Snacks are bursting with peach, strawberry, grape, orange, and raspberry flavors, with only a fraction of the sugar Made with real fruit, these fruit snacks also have 100 of your daily value of Vitamin C and 25 of Vitamins A and E Forget sugary candy and fatty snacks, Welch's Fruit Snacks are the healthy snack you need that doesn't scrimp on the wild fruit flavor
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK-IT Carbohydrate & Thickened Water, Honey Consistency 64 fl. oz., PK4 (B452-A5044)
- WONDERFUL PISTACHIOS Pistachio Salt & Pepper 4.5 oz., PK24 (091842A2QM)
- CHEF N Brush Vegetable Gray (102-001-336)
- VOLLRATH Disher, Yellow (47144)
- WELCHS PIM05096 Fruit Snack, Strawberry Flavor, 5 oz (653511)
- WELCHS PIM05092 Fruit Snack, Blackberry, Blueberry, Cherry, Dark Cherry, Raspberry, Strawberry Flavor (653509)
- ALTOIDS Altoids Single Peppermints 1.76 oz. Box, PK144 (255751)
- SNACK BOX PROS MARS Favorites Snack Box, PK25 (70000017)
- HALLS Halls Regular Menthol Lyptus Cough Drops 80 Count, PK12 (63786)
- SKITTLES Skittles Share Size Wildberry Candy 4 oz. Packet, PK144 (282985)
- LIFE SAVERS Breath Mints (MMM29056)
- Welchs Candy