Shop All Vacuum Pumps
Welch
Vacuum Pump Oil, 1 gal., 0.83 Spec Gravity
Mfr # 8995G-15
Zoro # G0533657
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade Not Specified
- SAE Grade Not Specified
- Base Oil Synthetic
- Container Size 1 gal
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Welch
- MFR # 8995G-15
- Zoro # G0533657
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Item | Vacuum Pump Oil |
ISO Viscosity Grade | Not Specified |
SAE Grade | Not Specified |
Base Oil | Synthetic |
NSF Rating | Not Rated |
Specific Gravity | 0.83 |
Lubricant NSF Rating | Not Rated |
Timken OK Load | Not Specified |
Four-Ball Wear | Not Specified |
Application | Direct Drive Vacuum Pumps |
Container Type | Bottle |
Base | Synthetic |
Color | Colorless |
Series | Welch Gold Oil |
Viscosity @ 100C | Not Specified |
Container | 1 gal Bottle |
Food Grade | No |
Viscosity @ 40C | 48 cSt |
For Use With | Vacuum Pumps |
Description
Vacuum Pump Oil, Container Size 1 gal, Container Type Bottle, Food Grade No, Series Welch Gold Oil, Application Direct Drive Vacuum Pumps, Base Oil Synthetic, Viscosity @ 40C 48 cSt, Viscosity @ 100C Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Fil18-32 Filter, Plastic (FIL18-32)
- L.B. WHITE Limit Switch Motor End (571400)
- DAYTON Louver Damper, Adjustable, 24H x 36W (20UA25)
- AMERI-VENT Cap Vent Round 8In 3-Wall (8HS-RCS)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402B-46)
- WELCH Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-46)
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3081-02)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402N-01)
- WELCH Vacuum Pump, 1/5 HP, 28.50 In. Hg, 1.8 cfm (2037B-01)
- WELCH Vacuum Pump, 1 HP, 29.90 In. Hg, 10.6 cfm (1376N-01)
- JB INDUSTRIES Platinum® 5 CFm Vacuum Pump (DV-142N)
- Welch Vacuum Pumps