Shop All Vacuum Pumps
Welch
Vacuum Pump, 1/5 HP, 28.50 In. Hg, 2.5 cfm
Mfr # 2047B-01
Zoro # G1253831
product price: $3,263.99
/ea
Free Shipping & Returns
$3,263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/5 hp
- Voltage 115V AC
- Phase Single
- Amps AC 1.3
- Weight 21.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Welch
- MFR # 2047B-01
- Zoro # G1253831
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Overall Length | 13 13/16 in |
Tube Inside Dia. | 1/4 in |
Outlet Size | 1/4 in |
Overall Width | 6 13/16 in |
Overall Height | 8 13/16 in |
Inlet Size | 1/4 in |
Description
Vacuum Pump, Output Power 1/5 hp, Voltage 115V AC, Free Air Displacement 2.5 cfm, Maximum Vacuum 28.5 in Hg, Vacuum Pressure 47 mbar, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type Hose Barb, Application Resin Transfer Molding, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Sensor Flame (M51580-01)
- MANITOWOC Evaporator Top Molding (7602799)
- AAF FLANDERS 16x20x2 PrePleat Filter (80055.02162)
- GREENSEAM Round 90 Degree Elbow, 9 in Duct Dia, Galvanized Steel, 26 GA, 11 in W, 13" L, 11 in H (GRAE990GA26)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402N-01)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402B-46)
- WELCH Vacuum Pump, 1/5 HP, 29.85 In. Hg, 1.2 cfm (2042B-01)
- WELCH Vacuum Pump, 1/5 HP, 28.50 In. Hg, 1.8 cfm (2037B-01)
- WELCH Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-46)
- WELCH Vacuum Pump, 1/5 HP, 29.60 In. Hg, 0.9 cfm (2034B-01)
- A.R. NORTH AMERICA Vacuum Pump (9010203121)
- Welch Vacuum Pumps