Shop All Vacuum Pumps
Welch
Vacuum Pump, 1/5 HP, 28.50 In. Hg, 1.8 cfm
Mfr # 2037B-01
Zoro # G2524076
product price: $2,783.99
/ea
Free Shipping & Returns
$2,783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/5 hp
- Voltage 115V AC
- Phase Single
- Amps AC 1.3
- Weight 21.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Welch
- MFR # 2037B-01
- Zoro # G2524076
- UPC # 155752100697
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Overall Length | 13 13/16 in |
Overall Height | 8 13/16 in |
Outlet Size | 1/4 in |
Tube Inside Dia. | 1/4 in |
Overall Width | 6 13/16 in |
Inlet Size | 1/4 in |
Description
Vacuum Pump, Output Power 1/5 hp, Voltage 115V AC, Free Air Displacement 1.8 cfm, Maximum Vacuum 28.5 in Hg, Vacuum Pressure 47 mbar, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type Hose Barb, Application Resin Transfer Molding, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170KA-1C)
- YELLOW JACKET Sensor, Replacement (69384)
- PLASTIC SUPPLY Rain Cap, 10 in Duct Dia, Type I PVC, 21" L x 16" H (PVCRCA10)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A696)
- WELCH Vacuum Pump, 1 HP, 29.90 In. Hg, 10.6 cfm (1376N-01)
- WELCH Vacuum Pump Oil, 1 gal., 0.88 Spec Gravity (1407K-15)
- WELCH Vacuum Pump, 3/4 hp, 1 Phase, 115V AC (3016-02)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402B-46)
- WELCH Vacuum Pump Oil, 1 gal., 0.87 Spec Gravity (8995P-15)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402N-01)
- FJC 6930 R1234YF, R134A Vacuum Pump 5.0 CFM (FJC6930)
- Welch Vacuum Pumps