Welch

Vacuum Pump, 1/3 HP, 29.90 In. Hg, 0.9 cfm


product price: $4,154.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • HP 1/3 hp
  • Voltage 115V AC
  • Phase 1
  • Amps AC 5.6
  • Weight 58 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 17.81 in
Outlet Size 7/16 in (F)
Tube Inside Dia. 7/16 in
Overall Width 9 in
Overall Height 12.62 in
Inlet Size 7/16 in (F)NPT

Description

Vacuum Pump, Output Power 0.33 hp, Phase Single, Voltage 115V AC, Maximum Flow Rate 0.9 cfm, Maximum Vacuum 0.0001 torr, Inlet Size 7/16 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 7/16 in, Outlet Gender Female, Application Epoxies, Industrial Degassing of Elastomers, Maximum Discharge Pressure 0 mbar, Maximum Operating Pressure 0 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.