Shop All Vacuum Pumps
Welch
Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V
Mfr # 1402B-46
Zoro # G2162833
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$4,940.99
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230V AC
- Phase 1
- Amps AC 8.4/4.2
- Weight 112 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Welch
- MFR # 1402B-46
- Zoro # G2162833
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Overall Length | 20 in |
Overall Width | 12 in |
Overall Height | 15 in |
Tube Inside Dia. | 13/16 in |
Outlet Size | 13/16 in |
Inlet Size | 13/16 in NPT |
Description
Vacuum Pump, Output Power 0.5 hp, Phase Single, Voltage 115/230V AC, Maximum Flow Rate 5.6 cfm, Maximum Vacuum 0.0001 torr, Inlet Size 13/16 in, Inlet Type NPT, Outlet Size 13/16 in, Application Commercial Chillers, Designed for Removing Air, Moisture From Industrial, Maximum Discharge Pressure 0 mbar, Maximum Operating Pressure 0 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X30X1 Poly Disposable Panel Air Filter MERV 6, 12PK (24301.6 12pk)
- NORDFAB Round Quick Fit Duct, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 59.06" L, 9 in H (8040206778)
- TRUSENS Replacement Filter for TruSens Z-7000 Pe (AFCHZ7000-01)
- BROAN Damper and Duct Connector 4 In (97014185)
- WELCH Vacuum Pump, 1/5 HP, 28.50 In. Hg, 1.8 cfm (2037B-01)
- WELCH Vacuum Pump Oil, 1 gal., 0.83 Spec Gravity (8995G-15)
- WELCH Vacuum Pump, 1 1/10 hp, 1 Phase, 115V AC (3301-01)
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3061-01)
- WELCH Vacuum Pump Oil, 1 gal., 0.88 Spec Gravity (1407K-15)
- WELCH Vacuum Pump, 1 HP, 29.90 In. Hg, 10.6 cfm (1376N-01)
- ROBINAIR Vacuum Pump Oil 4 Gal Per Case (13204)
- Welch Vacuum Pumps