Shop All Vacuum Pumps
Welch
Vacuum Pump, 1/2 HP, 1.2 cfm, 115V, 3/8 in.
Mfr # 2070B-01
Zoro # G2613269
product price: $9,961.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,961.99
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115V AC
- Phase 1
- Weight 50 lb
- Amps AC 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Welch
- MFR # 2070B-01
- Zoro # G2613269
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Overall Length | 18 in |
Overall Width | 9 in |
Overall Height | 18 in |
Outlet Size | 1/4 in NW25 |
Inlet Size | 3/8 in NPT |
Description
Vacuum Pump, Output Power 0.5 hp, Phase Single, Voltage 115V AC, Maximum Flow Rate 5.3 cfm, Maximum Vacuum 0.07 mbar, Inlet Size 3/8 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NW25, Application Centrifugal Concentrators, For Schlenk Line Drying Manifolds, Freeze Dryers Up to 6L, Many Other Deep Vacuum Applications, Vacuum Ovens, Maximum Discharge Pressure 0 mbar, Maximum Operating Pressure 0 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 23" x 1", 4 Pack (FB20X23A_4)
- DUPONT Pleated Air Filter, 20" x 24" x 1", 4 Pack (KB20X24X1_4)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHL3)
- TITUS Grille, Retain Air, 22"x 22" (350RL22X22)
- WELCH Vacuum Pump, 1 HP, 17.7 cfm, 115/230V (1397B-46)
- WELCH Vacuum Pump, 2/5 hp, 1 Phase, 115V AC (3021-01)
- WELCH Vacuum Pump Oil, 1 gal., 0.83 Spec Gravity (8995G-15)
- WELCH Vacuum Pump Oil, 1 gal., 0.88 Spec Gravity (1407K-15)
- WELCH Vacuum Pump, 1 1/10 hp, 1 Phase, 115V AC (3301-01)
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3081-02)
- PFEIFFER Tc600 Turbo Molecular Stainless 24/48/72/140V-Dc Vacuum Pump (TMU-071 P DN 63 CF-F)
- Welch Vacuum Pumps