Shop All Vacuum Pumps
Welch
Vacuum Pump, 1/2 hp, 1 Phase, 115V AC
Mfr # 3081-02
Zoro # G3718694
product price: $4,995.99
/ea
Free Shipping & Returns
$4,995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115V AC
- Phase 1
- Amps AC 9.8
- Weight 51.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Welch
- MFR # 3081-02
- Zoro # G3718694
- Country of Origin China
- Category Vacuum Pumps
Dimensions
Overall Length | 6.1 in |
Overall Height | 18.2 in |
Overall Width | 9.1 in |
Outlet Size | 1/4 in NW16 |
Inlet Size | 1/4 in NPT |
Description
Vacuum Pump, Output Power 0.5 hp, Phase Single, Voltage 115V AC, Maximum Flow Rate 5.6 cfm, Maximum Vacuum 0.0015 torr, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NW16, Application Commercial, Commercial Chillers, Industrial Refrigeration Service, Moisture From Industrial, Removal of Air, Maximum Discharge Pressure 0 mbar, Maximum Operating Pressure 0 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY End Cap, 8 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA08)
- WHITE-RODGERS 3F01-110 Snap Disc Fan Control (3F01-110)
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 240V 4500W, White Dove (LPW2445T-S2-WD-R)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- WELCH Vacuum Pump, 1/5 HP, 28.50 In. Hg, 1.8 cfm (2037B-01)
- WELCH Vacuum Pump, 1/5 HP, 29.85 In. Hg, 1.2 cfm (2042B-01)
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3061-01)
- WELCH Vacuum Pump Oil, 1 gal., 0.87 Spec Gravity (8995P-15)
- WELCH Vacuum Pump, 1/5 HP, 29.60 In. Hg, 0.9 cfm (2034B-01)
- WELCH Vacuum Pump, 1 1/10 hp, 1 Phase, 115V AC (3301-01)
- JB INDUSTRIES Refrigerant Evacuation Pump, 6.0 cfm, Hz: 50/60 (DV-6E-250SP)
- Welch Vacuum Pumps