Shop All Vacuum Pumps
Welch
Vacuum Pump, 1/2 hp, 1 Phase, 115V AC
Mfr # 3061-01
Zoro # G7372033
Free Shipping & Returns
$3,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 13/32 hp
- Voltage 115V AC
- Phase 1
- Weight 48.5 lb
- Overall Length 18.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Welch
- MFR # 3061-01
- Zoro # G7372033
- Country of Origin China
- Category Vacuum Pumps
Dimensions
Overall Length | 18.2 in |
Inlet Size | 5/8 in NPT |
Overall Height | 9.2 in |
Outlet Size | 5/8 in NPT |
Overall Width | 6.1 in |
Description
Vacuum Pump, Output Power 0.5 hp, Phase Single, Voltage 115V AC, Inlet Size 5/8 in, Inlet Type NPT, Outlet Size 5/8 in, Outlet Type NPT, Free Air Flow Rate 4.2 cfm, Maximum Vacuum 29.9 in Hg, Maximum Speed 1,740 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC 115HP, 115V FAN COIL MOTOR (E020-71534801)
- TEMPCO Band Heater, 240V, 4 In. W, 1400 Deg F (BCH06428)
- XPOWER MANUFACURE XPOWER Freshen Aire 3 Speed Scented Air Mover, Carpet Dryer, Floor Fan, Blower, 1/3 HP, 2000 CFM (P-450NT)
- PARKER Filter/Dryer, 3/8 In (LLD - 053S)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402B-46)
- WELCH Vacuum Pump, 1 HP, 29.90 In. Hg, 10.6 cfm (1376N-01)
- WELCH Vacuum Pump, 1 1/10 hp, 1 Phase, 115V AC (3301-01)
- WELCH Vacuum Pump, 3/4 hp, 1 Phase, 115V AC (3016-02)
- WELCH Vacuum Pump, 1/5 HP, 28.50 In. Hg, 1.8 cfm (2037B-01)
- WELCH Vacuum Pump, 1/5 HP, 29.85 In. Hg, 1.2 cfm (2042B-01)
- JB INDUSTRIES Vacuum Pump Oil Caddy (DV-T1)
- Welch Vacuum Pumps