Shop All Vacuum Pumps
Welch
Vacuum Pump, 1/2 hp, 1 Phase, 115V AC
Mfr # 3041-01
Zoro # G7372024
product price: $3,516.99
/ea
Free Shipping & Returns
$3,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 13/32 hp
- Voltage 115V AC
- Phase 1
- Weight 46.3 lb
- Overall Length 18.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Welch
- MFR # 3041-01
- Zoro # G7372024
- Country of Origin China
- Category Vacuum Pumps
Dimensions
Overall Length | 18.2 in |
Outlet Size | 5/8 in NPT |
Overall Height | 9.2 in |
Overall Width | 6.1 in |
Inlet Size | 5/8 in NPT |
Description
Vacuum Pump, Output Power 0.5 hp, Phase Single, Voltage 115V AC, Inlet Size 5/8 in, Inlet Type NPT, Outlet Size 5/8 in, Outlet Type NPT, Free Air Flow Rate 0.37 cfm, Maximum Vacuum 29.9 in Hg, Maximum Speed 1,740 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS 047608 Ek 08 3 S Std (Valy (047608)
- QMARK Electric/Hydronic Baseboard Heater (HBB1004)
- QMARK Cabinet Unit Heater Easy Install (CUS94510483FFW)
- WILLIAMS Williams Facedia.meter Liq Gauge, 4", 1/4" NTPF (8G04W)
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3061-01)
- WELCH Vacuum Pump Oil, 1 gal., 0.83 Spec Gravity (8995G-15)
- WELCH Vacuum Pump Oil, 1 gal., 0.87 Spec Gravity (8995P-15)
- WELCH Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-46)
- WELCH Vacuum Pump, 1 HP, 29.90 In. Hg, 10.6 cfm (1376N-01)
- WELCH Vacuum Pump, 1 1/10 hp, 1 Phase, 115V AC (3301-01)
- GAST Lubricating Oil, 1 Quart, SAE Grade 10 (KAD220-WW)
- Welch Vacuum Pumps