Shop All Vacuum Pumps
Welch
Vacuum Pump, 1 HP, 17.7 cfm, 115/230V
Mfr # 1397B-46
Zoro # G8538397
product price: $6,477.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$6,477.99
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 115/230V AC
- Phase 1
- Weight 205 lb
- Amps AC 13.4/6/7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Welch
- MFR # 1397B-46
- Zoro # G8538397
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Overall Length | 26 in |
Overall Height | 18.75 in |
Overall Width | 13.75 in |
Tube Inside Dia. | 1 5/8 in |
Outlet Size | 1 5/8 in |
Inlet Size | 1 5/8 in NPT |
Description
Vacuum Pump, Output Power 1 hp, Phase Single, Voltage 115/230V AC, Maximum Flow Rate 17.7 cfm, Maximum Vacuum 0.0001 torr, Inlet Size 1 5/8 in, Inlet Type NPT, Outlet Size 1 5/8 in, Application Commercial Chillers, Designed for Removing Air, Moisture From Industrial, Maximum Discharge Pressure 0 mbar, Maximum Operating Pressure 0 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fluid Power Gas Valve (V4062A1008)
- DAYTON Ducted Evaporative Cooler 3800 cfm, 1400 sq. ft., 10.4 gal, 1/3 HP (4RNP5)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (23847)
- SUPCO Potential Relay, Adjustable, - Contact Rating (Amps), 110-370 Volts, - Time Delay (APR5)
- WELCH Vacuum Pump, 1/5 HP, 29.60 In. Hg, 0.9 cfm (2034B-01)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402B-46)
- WELCH Vacuum Pump, 2/5 hp, 1 Phase, 115V AC (3021-01)
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3081-02)
- WELCH Vacuum Pump, 1/5 HP, 29.85 In. Hg, 1.2 cfm (2042B-01)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402N-01)
- WELCH Vacuum Pump, 1/5 HP, 28.50 In. Hg, 1.8 cfm (2037B-01)
- Welch Vacuum Pumps