Shop All Vacuum Pumps
Welch
Vacuum Pump, 1 1/10 hp, 1 Phase, 115V AC
Mfr # 3301-01
Zoro # G7371902
product price: $7,348.99
/ea
Free Shipping & Returns
$7,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 55/64 hp
- Voltage 115V AC
- Phase 1
- Weight 87 lb
- Overall Length 22.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Welch
- MFR # 3301-01
- Zoro # G7371902
- Country of Origin China
- Category Vacuum Pumps
Dimensions
Overall Length | 22.4 in |
Outlet Size | 3/4 in NPT |
Overall Height | 11.4 in |
Inlet Size | 3/4 in NPT |
Overall Width | 11.4 in |
Description
Vacuum Pump, Output Power 1.1 hp, Phase Single, Voltage 115V AC, Inlet Size 3/4 in, Inlet Type NPT, Outlet Size 3/4 in, Outlet Type NPT, Free Air Flow Rate 21 cfm, Maximum Vacuum 29.9 in Hg, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 105036 Ctr Lo Amb 60T12 200221 (105036)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A163)
- ILC FILTER 16X25X2 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN THE USA (WY-0JJY-4)
- DAYTON Transformer Fan, 230/460V, 20 in., 4600 cfm (13F057)
- WELCH Vacuum Pump, 3/4 hp, 1 Phase, 115V AC (3016-02)
- WELCH Vacuum Pump, 1/5 HP, 29.85 In. Hg, 1.2 cfm (2042B-01)
- WELCH Vacuum Pump, 1 HP, 17.7 cfm, 115/230V (1397B-46)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402B-46)
- WELCH Vacuum Pump, 2/5 hp, 1 Phase, 115V AC (3021-01)
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3061-01)
- PLATINUM FLEX Refrigerant Evacuation Pump, 3 cfm, 1/2 hp (DV-85-FLEX)
- Welch Vacuum Pumps