Shop All Vacuum Pumps
Welch
Vacuum Pump, 1 1/10 hp, 1 Phase, 115V AC
Mfr # 3241-01
Zoro # G7371604
product price: $5,713.99
/ea
Free Shipping & Returns
$5,713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 55/64 hp
- Voltage 115V AC
- Phase 1
- Weight 84.9 lb
- Overall Length 22.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Welch
- MFR # 3241-01
- Zoro # G7371604
- Country of Origin China
- Category Vacuum Pumps
Dimensions
Overall Length | 22.4 in |
Overall Width | 11.4 in |
Inlet Size | 3/4 in NPT |
Overall Height | 11.4 in |
Outlet Size | 3/4 in NPT |
Description
Vacuum Pump, Output Power 1.1 hp, Phase Single, Voltage 115V AC, Inlet Size 3/4 in, Inlet Type NPT, Outlet Size 3/4 in, Outlet Type NPT, Free Air Flow Rate 18 cfm, Maximum Vacuum 29.9 in Hg, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 6X3 Gas Chimney Pipe (106036)
- REZNOR 195666 Venter Wheel Revcor (195666)
- PARKER Filter, Replace Core (PCX-48)
- HUNTER FAN CO. JAN FAN Jan Fan Replacement Dcs Switch Assembly, 2 Speed, Yellow (JF-DCS-SA)
- WELCH Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-46)
- WELCH Vacuum Pump, 2/5 hp, 1 Phase, 115V AC (3021-01)
- WELCH Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402N-01)
- WELCH Vacuum Pump Oil, 1 gal., 0.87 Spec Gravity (8995P-15)
- WELCH Vacuum Pump, 3/4 hp, 1 Phase, 115V AC (3016-02)
- WELCH Vacuum Pump, 1 HP, 29.90 In. Hg, 10.6 cfm (1376N-01)
- NAVAC Vacuum Pump, 5 CFM, 2Stage, 15 Microns Pro Series (NP5DP)
- Welch Vacuum Pumps