Shop All Piston Air Compressors & Vacuum Pumps
Welch
Vacuum Pump, 0.008 HP, 12 VDC
Mfr # 2060B-01
Zoro # G1415014
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/125 hp
- Voltage 115V AC
- Full Load Amps 0.41
- Max. Vacuum 22.0 in Hg
- Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Welch
- MFR # 2060B-01
- Zoro # G1415014
- Country of Origin Germany
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Outlet Size | 3/8 in |
Inlet Size | 3/8 in |
Overall Height | 8 1/2 in |
Overall Length | 9 1/4 in |
Overall Width | 7 1/4 in |
Description
Vacuum Pump, Output Power 1/125 hp, Voltage 115V AC, Free Air Displacement 0.5 cfm, Maximum Vacuum 22 in Hg, Vacuum Pressure 266 mbar, Inlet Size 3/8 in, Inlet Type Hose Barb, Outlet Size 3/8 in, Outlet Type Hose Barb, Application Pumping Vapors of Aqueous Solutions, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2BK55H)
- NTN Angular Bearing, 40 Deg, 45mm Bore, 100 OD (7309BG)
- MILTON INDUSTRIES 1/4" Fem. Body T-Style (S-785)
- CHAMPION PNEUMATIC Shuttle Valve (P08692A)
- WELCH Piston Air Compressor/Vacuum Pump, 1/32HP (2511B-01)
- WELCH Piston Vacuum Pump, 1/4 HP, 27.6in. Hg (2546B-01)
- WELCH Tank Vacuum System, 1/2 HP, 10 gal. Tank (8150B-30)
- WELCH Piston Vacuum Pump, 1/3 HP, 29.8in. Hg (2581B-50)
- WELCH Piston Vacuum Pump, 1/3 HP, 12in.H (2561B-50)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2-1/2 HP, 220V (RVD028L-230V/1PH/60HZ)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/8HP (617CA22)
- Welch Piston Air Compressors & Vacuum Pumps