Shop All Piston Air Compressors & Vacuum Pumps
Welch
Vacuum Pump, 0.005 HP, 12 VDC
Mfr # 2050B-01
Zoro # G0463486
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/200 hp
- Voltage 12V DC /120V Adapter
- Full Load Amps 0.26
- Max. Vacuum 22.4 in Hg
- Free Air CFM @ 20 Vacuum 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Welch
- MFR # 2050B-01
- Zoro # G0463486
- Country of Origin Germany
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Outlet Size | 3/8 in Hose Barb |
Details
Item | Vacuum Pump |
HP | 1/200 hp |
Voltage | 12V DC /120V Adapter |
Full Load Amps | 0.26 |
Max. Vacuum | 22.4 in Hg |
Free Air CFM @ 20 Vacuum | 0.3 |
Hz | 60 |
Thermal Protection | No |
Weight | 5.3 lb |
Output Power | 1/200 hp |
Inlet Type | Hose Barb |
Vacuum Pressure | 256 mbar |
Maximum Vacuum | 22.4 in Hg |
Frequency | 60 Hz |
Current Rating | 0.26 A |
Outlet Type | Hose Barb |
Free Air Displacement | 0.5 cfm |
Description
Vacuum Pump, Output Power 1/200 hp, Voltage 115V AC, Free Air Displacement 0.5 cfm, Maximum Vacuum 22.4 in Hg, Vacuum Pressure 256 mbar, Inlet Size 3/8 in, Inlet Type Hose Barb, Outlet Size 3/8 in, Outlet Type Hose Barb, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series (BH6-60)
- DAYTON A94 V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (6L195)
- SPEEDAIRE Refrigerated Air Dryer (3YA52)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-04AS)
- WELCH Piston Vacuum Pump, 1/3 HP, 29.8in. Hg (2581B-50)
- WELCH Piston Vacuum Pump, 1/3 HP, 12in.H (2561B-50)
- WELCH Tank Vacuum System, 1/2 HP, 10 gal. Tank (8150B-30)
- WELCH Piston Air Compressor/Vacuum Pump, 1/32HP (2511B-01)
- WELCH Piston Vacuum Pump, 1/4 HP, 27.6in. Hg (2546B-01)
- CHICAGO PNEUMATIC Piston Compressor, 5 HP, 80 gal. Horiz (RCP-583H)
- GAST Gast Standard 1Vaf-10-M100X Piston Pump (1VAF-10-M100X)
- Welch Piston Air Compressors & Vacuum Pumps