Shop All Compressor Air Filters
Welch
Replacement Element
Mfr # 1417H-01
Zoro # G2371546
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Outside Dia. (In.) 5 in
- Type Replacement Cartridge
- For Use With 3Z657, 6D733
- Height (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Welch
- MFR # 1417H-01
- Zoro # G2371546
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Outside Dia. (In.) | 5 in |
Height (In.) | 9 in |
Outside Diameter | 5 in |
Details
Element Material | Polyester |
Type | Replacement Cartridge |
Item | Filter Element |
For Use With | 3Z657, 6D733 |
Maximum Flow Rate | 25 cfm |
Compatibility | 3Z657, 6D733 |
Description
Filter Element, Element Material Polyester, Compatible Grainger Part Number 3Z657, 6D733, Overall Height 9 in, Outside Diameter 5 in, Filter Rating 0.3 micron, Maximum Flow Rate 25 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Bulkhead Union, 4mm Tube Sz, Brass, PK5 (50050N-4-PK5)
- BESTORQ 170J6 Micro V Belt, 17 in Pitch Length, 0.552 in Top Width, 6 Ribs (170J6)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z302)
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Buna-N - 45mm ID x 65mm OD x 8mm Thick (OS-SCH-45X65X8)
- WELCH Filter Element, PK2 (1417L)
- WELCH Filter, Exhaust (1417P-10)
- WELCH Filter Element, 4 in. H, 4 in. Dia. (1417G)
- WELCH Filter, Exhaust (1417)
- WELCH Filter, Exhaust (1417P-20)
- PORTER-CABLE 3-Tool and Compressor Combo Kit (PCFP12234)
- SOLBERG Element, Filter (851)
- Welch Compressor Air Filters